Motion
MBC70-25-20-A
Ruland MBC70-25-20-A - Ruland MBC70-25-20-A, 25mm x 20mm Bellows Coupling, High Stiffness, Aluminum, 69.9mm, OD 87.1mm Length
MI ITEM #14947482
MFR #MBC70-25-20-A
List Price$435.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBC70-25-20-A - Ruland MBC70-25-20-A, 25mm x 20mm Bellows Coupling, High Stiffness, Aluminum, 69.9mm, OD 87.1mm Length
MI ITEM #14947482
MFR #MBC70-25-20-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$435.21/each for your price

Overview

Mfr description
MBC70-25-20-A BELLOWS COUPLING, CLAMP, 2

Specifications

  • Outside Diameter
    2.7520 in
  • Bore Size
    0.9840 in
  • Torque Capacity
    77.08 ft-lbs
  • Length Through Bore
    1.5830 in
  • Torsional Stiffness
    237 N-m/deg
  • Dynamic Torque Non Reversing
    52.25 N-m
  • Dynamic Torque Reversing
    14.91 N-m
  • Series
    MBC
  • Weight
    1.350 lb
  • UPC_NO
    65432939581

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text