Motion
MBC80-32-28-A
Ruland MBC80-32-28-A - Ruland MBC80-32-28-A, 32mm x 28mm Bellows Coupling, High Stiffness, Aluminum, 79.4mm, OD 96.9mm Length
MI ITEM #14947528
MFR #MBC80-32-28-A
Price$500.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBC80-32-28-A - Ruland MBC80-32-28-A, 32mm x 28mm Bellows Coupling, High Stiffness, Aluminum, 79.4mm, OD 96.9mm Length
MI ITEM #14947528
MFR #MBC80-32-28-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$500.43/each

Specifications

Dimensions

  • Bore Size
    1.2600 in
  • Length Through Bore
    1.7520 in
  • Outside Diameter
    3.1260 in
  • Weight
    1.931 lb

Details

  • Dynamic Torque Non Reversing
    75.99 N-m
  • Dynamic Torque Reversing
    38.13 N-m
  • Series
    MBC
  • Torque Capacity
    112.11 ft-lbs
  • Torsional Stiffness
    395.5 N-m/deg
  • UPC_NO
    65432939627

Overview

Mfr description
MBC80-32-28-A BELLOWS COUPLING, CLAMP, 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought