Motion
MBCK70-22-22-A
Ruland MBCK70-22-22-A - Ruland MBCK70-22-22-A, 22mm x 22mm Bellows Coupling with Keyways, High Stiffness, Aluminum, 69.9mm, OD 87.4mm Length
MI ITEM #14947568
MFR #MBCK70-22-22-A
Price$504.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBCK70-22-22-A - Ruland MBCK70-22-22-A, 22mm x 22mm Bellows Coupling with Keyways, High Stiffness, Aluminum, 69.9mm, OD 87.4mm Length
MI ITEM #14947568
MFR #MBCK70-22-22-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$504.82/each

Specifications

Dimensions

  • Bore Size
    0.8660 in
  • Length Through Bore
    1.5830 in
  • Outside Diameter
    2.7520 in
  • Weight
    1.351 lb

Details

  • Dynamic Torque Non Reversing
    52.25 N-m
  • Dynamic Torque Reversing
    26.13 N-m
  • Series
    MBCK
  • Torque Capacity
    77.08 ft-lbs
  • Torsional Stiffness
    237 N-m/deg
  • UPC_NO
    65432939667

Overview

Mfr description
MBCK70-22-22-A BELLOWS COUPLING, CLAMP W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought