Motion
MBCK80-28-28-A
Ruland MBCK80-28-28-A - Ruland MBCK80-28-28-A, 28mm x 28mm Bellows Coupling with Keyways, High Stiffness, Aluminum, 79.4mm, OD 96.9mm Length
MI ITEM #14947613
MFR #MBCK80-28-28-A
List Price$580.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBCK80-28-28-A - Ruland MBCK80-28-28-A, 28mm x 28mm Bellows Coupling with Keyways, High Stiffness, Aluminum, 79.4mm, OD 96.9mm Length
MI ITEM #14947613
MFR #MBCK80-28-28-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$580.50/each for your price

Overview

Mfr description
MBCK80-28-28-A BELLOWS COUPLING, CLAMP W

Specifications

  • Outside Diameter
    3.1260 in
  • Bore Size
    1.1020 in
  • Torque Capacity
    112.11 ft-lbs
  • Length Through Bore
    1.7520 in
  • Torsional Stiffness
    395.5 N-m/deg
  • Dynamic Torque Non Reversing
    75.99 N-m
  • Dynamic Torque Reversing
    24.01 N-m
  • Series
    MBCK
  • Weight
    1.956 lb
  • UPC_NO
    65432939712

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text