Motion
MDCD70-24-20-A
Complete Disc Coupling - Series MDCD, 2.7500 in OD, 3.5313 in OAL
MI ITEM #14947660
MFR #MDCD70-24-20-A
List Price$397.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series MDCD, 2.7500 in OD, 3.5313 in OAL
MI ITEM #14947660
MFR #MDCD70-24-20-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$397.28/each for your price

Overview

Mfr description
MDCD70-24-20-A DISC COUPLING, DOUBLE, CL

Specifications

  • Series
    MDCD
  • Bore Size
    0.9450 in
  • Angular Misalignment
    2 °
  • Overall Length
    3.5313 in
  • Axial Misalignment
    0.0300 in
  • Outside Diameter
    2.7500 in
  • Torque Capacity
    70.83 ft-lbs
  • Length Through Bore
    1.6500 in
  • Number Of Discs
    2
  • Dynamic Torque Non Reversing
    48.01 N-m
  • Dynamic Torque Reversing
    32.49 N-m
  • Weight
    1.584 lb
  • UPC_NO
    65432940501
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Parallel Misalignment
    0.0120 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text