Motion
MDCD80-40-30-A
Complete Disc Coupling - Series MDCD, 3.1250 in OD, 100 mm OAL
Mi Item #14947725
MFR #MDCD80-40-30-A
Price$456.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series MDCD, 3.1250 in OD, 100 mm OAL
Mi Item #14947725
MFR #MDCD80-40-30-A

Mfr description
MDCD80-40-30-A DISC COUPLING, DOUBLE, CL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.85/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.0300 in
  • Bore - Side 1
    40 mm
  • Bore - Side 2
    30 mm
  • Length Through Bore
    1.8430 in
  • Outside Diameter
    3.1250 in
  • Overall Length
    100 mm
  • Parallel Misalignment
    0.0120 in
  • Weight
    2.100 lb

Details

  • Dynamic Torque Non Reversing
    64.97 N-m
  • Dynamic Torque Reversing
    26.13 N-m
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Number Of Discs
    2
  • Product Type
    Complete Disc Couplings
  • Series
    MDCD
  • Torque Capacity
    95.83 ft-lbs
  • UPC_NO
    65432940566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)