Motion
MSP-6E-FZ
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.3750 in Bore, 24 mm OD, 9 mm Width
MI ITEM #14947839
MFR #MSP-6E-FZ
List Price$41.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.3750 in Bore, 24 mm OD, 9 mm Width
MI ITEM #14947839
MFR #MSP-6E-FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.72/each for your price

Overview

Mfr description
MSP-6E-FZ SHAFT COLLAR, INTERNATIONAL SE

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.3750 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    24 mm
  • Width
    9 mm
  • Material
    Steel
  • Manufacturer Catalog Number
    MSP-6E-FZ
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text