Motion
SPH-75-SS
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 4.6875 in Bore, 6.5000 in OD, 1.3750 in Width
MI ITEM #14947843
MFR #SPH-75-SS
List Price$4,836.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 4.6875 in Bore, 6.5000 in OD, 1.3750 in Width
MI ITEM #14947843
MFR #SPH-75-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,836.85/each for your price

Overview

Mfr description
SPH-75-SS NOMAR SHAFT COLLAR, HEAVY DUTY

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    4.6875 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    6.5000 in
  • Width
    1.3750 in
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    SPH-75-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text