Motion
USCL12-6-6-F
Pin & Block U-Joint - 0.3750 in Bore, 0.7450 in OD, 2.6880 in Length, Alloy Steel Material
Mi Item #14947852
MFR #USCL12-6-6-F
Price$591.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.3750 in Bore, 0.7450 in OD, 2.6880 in Length, Alloy Steel Material
Mi Item #14947852
MFR #USCL12-6-6-F

Mfr description
USCL12-6-6-F U-JOINT, SINGLE, FRICTION B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$591.51/each

Specifications

Dimensions

  • Bore Depth
    0.9500 in
  • Bore Size
    0.3750 in
  • Outside Diameter
    0.7450 in
  • Overall Length
    2.6880 in
  • Screw Thread Size
    M2.5
  • Weight
    0.224 lb

Details

  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Bore Shape
    Round
  • Joint Arrangement
    Single
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    USCL
  • Standards Met
    Conflict Minerals | RoHS3 | REACH
  • UPC_NO
    63452937899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)