1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
USCL16-8-8-SS
Ruland USCL16-8-8-SS - Single Universal Joint with Keyway
MI ITEM #
14947855
MFR #
USCL16-8-8-SS
List Price
$811.66
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
U-Joints
RULAND MANUFACTURING CO USCL16-8-8-SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
USCL16-8-8-SS
Ruland USCL16-8-8-SS - Single Universal Joint with Keyway
MI ITEM #
14947855
MFR #
USCL16-8-8-SS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$811.66
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
USCL16-8-8-SS U-JOINT, SINGLE, FRICTION
Specifications
Bore Size
0.5000 in
Material
Stainless Steel
Bore Shape
Round
Series
USCL
Weight
0.515 lb
UPC_NO
63452937902
Outside Diameter
0.9950 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data