Motion
USCL24-12-12-F
Pin & Block U-Joint - 0.7500 in Bore, 1.4950 in OD, 4.2500 in Length, Alloy Steel Material
MI ITEM #14947858
MFR #USCL24-12-12-F
Price$789.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.7500 in Bore, 1.4950 in OD, 4.2500 in Length, Alloy Steel Material
MI ITEM #14947858
MFR #USCL24-12-12-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$789.29/each

Specifications

Dimensions

  • Bore Depth
    1.4000 in
  • Bore Size
    0.7500 in
  • Outside Diameter
    1.4950 in
  • Overall Length
    4.2500 in
  • Screw Thread Size
    M6
  • Weight
    1.438 lb

Details

  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Bore Shape
    Round
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    USCL
  • Standards Met
    ISO 9001:2015
  • UPC_NO
    63452937905

Overview

Mfr description
USCL24-12-12-F U-JOINT, SINGLE, FRICTION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought