1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
USCL24-12-12-SS
Ruland USCL24-12-12-SS - Single Universal Joint with Keyway
MI ITEM #
14947859
MFR #
USCL24-12-12-SS
List Price
$1,110.55
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
U-Joints
RULAND MANUFACTURING CO USCL24-12-12-SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
USCL24-12-12-SS
Ruland USCL24-12-12-SS - Single Universal Joint with Keyway
MI ITEM #
14947859
MFR #
USCL24-12-12-SS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,110.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
USCL24-12-12-SS U-JOINT, SINGLE, FRICTIO
Specifications
Bore Size
0.7500 in
Material
Stainless Steel
Bore Shape
Round
Series
USCL
Weight
1.475 lb
UPC_NO
63452937906
Outside Diameter
1.4950 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data