Specifications
Dimensions
- Bore Size1 in
- Outside Diameter1.9950 in
- Weight3.330 lb
Details
- Bore ShapeRound
- MaterialStainless Steel
- SeriesUSCL
- UPC_NO63452937908
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)