Motion
USCL40-20-20-SS
Pin & Block U-Joint - 1.2500 in Bore, 2.4950 in OD, 7.0000 in Length, Stainless Steel Material
Mi Item #14947863
MFR #USCL40-20-20-SS
Price$4,194.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 1.2500 in Bore, 2.4950 in OD, 7.0000 in Length, Stainless Steel Material
Mi Item #14947863
MFR #USCL40-20-20-SS

Mfr description
USCL40-20-20-SS U-JOINT, SINGLE, FRICTIO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,194.81/each

Specifications

Dimensions

  • Bore Depth
    2.0900 in
  • Bore Size
    1.2500 in
  • Maximum Bore Size
    1.2500 in
  • Outside Diameter
    2.4950 in
  • Overall Length
    7.0000 in
  • Screw Thread Size
    M10
  • Weight
    6.584 lb

Details

  • Boot Kit Number
    UBOOT40/64-NI-KIT
  • Bore Shape
    Round
  • Joint Arrangement
    Single
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    USCL
  • Standards Met
    RoHS3 | REACH
  • UPC_NO
    63452937910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)