Motion
USCLK16-8-8-SS
Ruland USCLK16-8-8-SS - Single Universal Joint with Keyway
MI ITEM #14947867
MFR #USCLK16-8-8-SS
List Price$901.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland USCLK16-8-8-SS - Single Universal Joint with Keyway
MI ITEM #14947867
MFR #USCLK16-8-8-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$901.80/each for your price

Overview

Mfr description
USCLK16-8-8-SS U-JOINT, SINGLE, FRICTION

Specifications

  • Bore Size
    0.5000 in
  • Material
    Stainless Steel
  • Bore Shape
    Round
  • Keyway Size
    0.1250 in
  • Series
    USCLK
  • Weight
    0.510 lb
  • UPC_NO
    63452937914
  • Outside Diameter
    0.9950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text