Motion
USCLK24-12-12-F
Ruland USCLK24-12-12-F - Single Universal Joint with Keyway
MI ITEM #14947870
MFR #USCLK24-12-12-F
List Price$896.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland USCLK24-12-12-F - Single Universal Joint with Keyway
MI ITEM #14947870
MFR #USCLK24-12-12-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$896.91/each for your price

Overview

Mfr description
USCLK24-12-12-F U-JOINT, SINGLE, FRICTIO

Specifications

  • Bore Size
    0.7500 in
  • Material
    Alloy Steel
  • Bore Shape
    Round
  • Keyway Size
    0.1875 in
  • Series
    USCLK
  • Weight
    1.421 lb
  • UPC_NO
    63452937917
  • Outside Diameter
    1.4950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text