Motion
USCLK24-12-12-SS

RULAND MANUFACTURING CO
USCLK24-12-12-SS

Pin & Block U-Joint - 0.7500 in Bore, 1.4950 in OD, 4.2500 in Length, Stainless Steel Material
MI ITEM #14947871
MFR #USCLK24-12-12-SS
Price$1,261.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USCLK24-12-12-SS

Pin & Block U-Joint - 0.7500 in Bore, 1.4950 in OD, 4.2500 in Length, Stainless Steel Material
MI ITEM #14947871
MFR #USCLK24-12-12-SS

Mfr description
USCLK24-12-12-SS U-JOINT, SINGLE, FRICTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,261.97/each

Specifications

Dimensions

  • Bore Depth
    1.4000 in
  • Bore Size
    0.7500 in
  • Keyway Size
    0.1875 in
  • Outside Diameter
    1.4950 in
  • Overall Length
    4.2500 in
  • Weight
    1.461 lb

Details

  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Bore Shape
    Round
  • Joint Arrangement
    Single
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    USCLK
  • Standards Met
    RoHS3 | REACH
  • UPC_NO
    63452937918

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)