Motion
USCLK32-16-16-SS

RULAND MANUFACTURING CO
USCLK32-16-16-SS

Ruland USCLK32-16-16-SS - Single Universal Joint with Keyway
MI ITEM #14947873
MFR #USCLK32-16-16-SS
List Price$2,120.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USCLK32-16-16-SS

Ruland USCLK32-16-16-SS - Single Universal Joint with Keyway
MI ITEM #14947873
MFR #USCLK32-16-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,120.17/each for your price

Overview

Mfr description
USCLK32-16-16-SS U-JOINT, SINGLE, FRICTI

Specifications

  • Bore Size
    1 in
  • Material
    Stainless Steel
  • Bore Shape
    Round
  • Keyway Size
    0.2500 in
  • Series
    USCLK
  • Weight
    3.303 lb
  • UPC_NO
    63452937920
  • Outside Diameter
    1.9950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text