Motion
USCLK40-20-20-SS

RULAND MANUFACTURING CO
USCLK40-20-20-SS

Pin & Block U-Joint - 1.2500 in Bore, 2.4950 in OD, 7.0000 in Length, Stainless Steel Material
MI ITEM #14947875
MFR #USCLK40-20-20-SS
List Price$4,766.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USCLK40-20-20-SS

Pin & Block U-Joint - 1.2500 in Bore, 2.4950 in OD, 7.0000 in Length, Stainless Steel Material
MI ITEM #14947875
MFR #USCLK40-20-20-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,766.85/each for your price

Overview

Mfr description
USCLK40-20-20-SS U-JOINT, SINGLE, FRICTI

Specifications

  • Joint Arrangement
    Single
  • Bore Size
    1.2500 in
  • Max Misalignment Angle
    45 °
  • Material
    Stainless Steel
  • Bore Depth
    2.0900 in
  • Overall Length
    7.0000 in
  • Bore Shape
    Round
  • Component Type
    Complete U-Joint Assembly
  • Keyway Size
    0.2500 in
  • Series
    USCLK
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Boot Kit Number
    UBOOT40/64-NI-KIT
  • Weight
    6.551 lb
  • UPC_NO
    63452937922
  • Outside Diameter
    2.4950 in
  • Screw Thread Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text