Motion
WCL-10-8-F
Set Screw Rigid Coupling - 25 mm OD, 30 mm Overall Length, Steel Material
MI ITEM #14947881
MFR #WCL-10-8-F
List Price$74.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 25 mm OD, 30 mm Overall Length, Steel Material
MI ITEM #14947881
MFR #WCL-10-8-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.99/each for your price

Overview

Mfr description
WCL-10-8-F SHORT RIGID COUPLING, ONE-PIE

Specifications

  • Coupling Type
    One-Piece Clamp
  • Coupling Material
    Steel
  • Outside Diameter
    25 mm
  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.5000 in
  • Bore Diameter
    0.6250 in
  • Overall Length
    30 mm
  • Coupling Length
    0.9375 in
  • Bore Tolerance
    +0.0020 in to +0.0005 in | +0.051 mm to +0.013 mm
  • Harmonization Code
    8483.60.8000
  • Screw Size
    #10-32
  • Maximum Transmitted Torque
    3.4200 N-m
  • Number Of Locking Screws
    2
  • Screw Material
    Alloy Steel
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought