Overview
Mfr description
WCL-10-8-SS SHORT RIGID COUPLING, ONE-PI
Specifications
- Outside Diameter1.3125 in
- Bore - Side 10.6250 in
- Bore - Side 20.5000 in
- Coupling Length0.9375 in
- Product TypeSet Screw Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data