Motion
WCL-14-12-SS
Set Screw Rigid Coupling - 1.2500 in OD, 1.5000 in Overall Length, Stainless Steel Material
MI ITEM #14947886
MFR #WCL-14-12-SS
List Price$225.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 1.2500 in OD, 1.5000 in Overall Length, Stainless Steel Material
MI ITEM #14947886
MFR #WCL-14-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$225.46/each for your price

Overview

Mfr description
WCL-14-12-SS SHORT RIGID COUPLING, ONE-P

Specifications

  • Coupling Type
    One-Piece Clamp
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    1.2500 in
  • Bore - Side 1
    0.8750 in
  • Bore - Side 2
    0.7500 in
  • Bore Diameter
    0.8750 in
  • Overall Length
    1.5000 in
  • Coupling Length
    1.0625 in
  • Bore Tolerance
    +0.0508 mm to +0.0127 mm | +0.0020 in to +0.0005 in
  • Harmonization Code
    8483.60.8000
  • Screw Size
    1/4 in-28
  • Maximum Transmitted Torque
    9.1500 N-m
  • Number Of Locking Screws
    2
  • Screw Material
    Stainless Steel
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text