Overview
Mfr description
WCL-18-16-F SHORT RIGID COUPLING, ONE-PI
Specifications
- Outside Diameter1.8750 in
- Bore - Side 11.1250 in
- Bore - Side 21.0000 in
- Coupling Length1.0625 in
- Product TypeSet Screw Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data