Motion
WCL-20-16-F
Set Screw Rigid Coupling - 1.2500 in OD, 45 mm Overall Length, Steel Material
MI ITEM #14947891
MFR #WCL-20-16-F
List Price$144.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 1.2500 in OD, 45 mm Overall Length, Steel Material
MI ITEM #14947891
MFR #WCL-20-16-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.94/each for your price

Overview

Mfr description
WCL-20-16-F SHORT RIGID COUPLING, ONE-PI

Specifications

  • Coupling Type
    One-Piece Clamp
  • Coupling Material
    Steel
  • Outside Diameter
    1.2500 in
  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.0000 in
  • Bore Diameter
    1.2500 in
  • Overall Length
    45 mm
  • Coupling Length
    1.0625 in
  • Bore Tolerance
    +0.0020 in to +0.0005 in
  • Temperature Rating
    -40 to 350 °F
  • Harmonization Code
    8483.60.8000
  • Screw Size
    1/4-28
  • Maximum Transmitted Torque
    16.0800 N-m
  • Number Of Locking Screws
    2
  • Screw Material
    Alloy Steel
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text