Overview
Mfr description
WCL-24-20-SS SHORT RIGID COUPLING, ONE-P
Specifications
- Outside Diameter2.6250 in
- Bore - Side 11.5000 in
- Bore - Side 21.2500 in
- Coupling Length1.1875 in
- Product TypeSet Screw Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data