Specifications
Dimensions
- Bore - Side 10.2500 in
- Bore - Side 20.1875 in
- Coupling Length0.6250 in
- Outside Diameter0.6250 in
Details
- Product TypeSet Screw Rigid Couplings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)