Overview
Mfr description
WCL-6-4-F SHORT RIGID COUPLING, ONE-PIEC
Specifications
- Outside Diameter0.8750 in
- Bore - Side 10.3750 in
- Bore - Side 20.2500 in
- Coupling Length0.7500 in
- Product TypeSet Screw Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data