Overview
Mfr description
WCL-8-6-SS SHORT RIGID COUPLING, ONE-PIE
Specifications
- Outside Diameter1.1250 in
- Bore - Side 10.5000 in
- Bore - Side 20.3750 in
- Coupling Length0.8750 in
- Product TypeSet Screw Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data