Overview
Mfr description
WSP-12-10-F SHORT RIGID COUPLING, TWO-PI
Specifications
- Bore - Side 10.7500 in
- Bore - Side 20.6250 in
- Outside Diameter1.5000 in
- Coupling Length1.0625 in
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data