Motion
WSP-14-12-SS
Clamp-on Rigid Coupling - Stainless Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.7500 in
MI ITEM #14947910
MFR #WSP-14-12-SS
List Price$304.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - Stainless Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.7500 in
MI ITEM #14947910
MFR #WSP-14-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$304.16/each for your price

Overview

Mfr description
WSP-14-12-SS SHORT RIGID COUPLING, TWO-P

Specifications

  • Bore - Side 1
    0.8750 in
  • Bore - Side 2
    0.7500 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    1.5000 in
  • Overall Length
    2.2500 in
  • Screw Material
    Stainless Steel
  • Coupling Length
    1.0625 in
  • Bore Tolerance
    +0.0020 in to +0.0005 in | +0.051 mm to +0.013 mm
  • Bore Diameter
    0.8750 in
  • Lubrication
    Maintenance Free
  • Number Of Locking Screws
    4
  • Screw Size
    1/4-28
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text