Motion
WSP-16-14-F
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 1.0000 in, Bore - Side 2: 0.8750 in
MI ITEM #14947911
MFR #WSP-16-14-F
List Price$99.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 1.0000 in, Bore - Side 2: 0.8750 in
MI ITEM #14947911
MFR #WSP-16-14-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.61/each for your price

Overview

Mfr description
WSP-16-14-F SHORT RIGID COUPLING, TWO-PI

Specifications

  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    0.8750 in
  • Coupling Material
    Steel
  • Outside Diameter
    1.7500 in
  • Screw Material
    Alloy Steel
  • Coupling Length
    1.0625 in
  • Bore Tolerance
    +0.0020 in to +0.0005 in | +0.0508 mm to +0.0127 mm
  • Number Of Locking Screws
    4
  • Screw Size
    1/4 in-28
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought