Overview
Mfr description
WSP-18-16-F SHORT RIGID COUPLING, TWO-PI
Specifications
- Bore - Side 11.1250 in
- Bore - Side 21.0000 in
- Outside Diameter1.8750 in
- Coupling Length1.0625 in
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data