Motion
WSP-18-16-SS
Clamp-on Rigid Coupling - Stainless Steel, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.0000 in
MI ITEM #14947914
MFR #WSP-18-16-SS
Price$479.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - Stainless Steel, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.0000 in
MI ITEM #14947914
MFR #WSP-18-16-SS

Mfr description
WSP-18-16-SS SHORT RIGID COUPLING, TWO-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.40/each

Specifications

Dimensions

  • Bore - Side 1
    1.1250 in
  • Bore - Side 2
    1.0000 in
  • Bore Diameter
    1.1250 in
  • Coupling Length
    1.0625 in
  • Outside Diameter
    30 mm
  • Overall Length
    1.0625 in
  • Screw Size
    1/4-28

Details

  • Bore Tolerance
    +0.0020 in to +0.0005 in | +0.051 mm to +0.013 mm
  • Coupling Material
    Stainless Steel
  • Coupling Type
    Two-Piece Clamp
  • Harmonization Code
    8483.60.8000
  • Number Of Locking Screws
    4
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Stainless Steel
  • Temperature Rating
    -40 to 350 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)