Motion
WSP-20-16-F
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.0000 in
Mi Item #14947915
MFR #WSP-20-16-F
Price$198.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.0000 in
Mi Item #14947915
MFR #WSP-20-16-F

Mfr description
WSP-20-16-F SHORT RIGID COUPLING, TWO-PI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.53/each

Specifications

Dimensions

  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.0000 in
  • Bore Diameter
    1.2500 in
  • Coupling Length
    1.0625 in
  • Outside Diameter
    1.0000 in
  • Overall Length
    1.5000 in
  • Screw Size
    1/4 in-28

Details

  • Bore Tolerance
    0.0508 mm to 0.0127 mm | +0.0020 in to +0.0005 in
  • Coupling Material
    Steel
  • Coupling Type
    Two-Piece Clamp
  • Harmonization Code
    8483.60.8000
  • Maximum Transmitted Torque
    3.7300 N-m
  • Number Of Locking Screws
    4
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Temperature Rating
    -40 to 350 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)