Motion
WSP-20-18-F
Clamp-on Rigid Coupling - WSP Series, Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.1250 in
MI ITEM #14947917
MFR #WSP-20-18-F
List Price$228.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - WSP Series, Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.1250 in
MI ITEM #14947917
MFR #WSP-20-18-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$228.31/each for your price

Overview

Mfr description
WSP-20-18-F SHORT RIGID COUPLING, TWO-PI

Specifications

  • Coupling Type
    Two-Piece Clamp
  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.1250 in
  • Coupling Material
    Steel
  • Outside Diameter
    25 mm
  • Overall Length
    1.0625 in
  • Screw Material
    Alloy Steel
  • Coupling Length
    1.0625 in
  • Series
    WSP
  • Bore Tolerance
    +0.0020 in to +0.0005 in
  • Temperature Rating
    -40 to 350 °F
  • Harmonization Code
    8483.60.8000
  • Bore Diameter
    1.2500 in
  • Lubrication
    Maintenance Free
  • Number Of Locking Screws
    4
  • Screw Size
    1/4-28
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text