Motion
WSP-20-18-SS
Clamp-on Rigid Coupling - Stainless Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.1250 in
MI ITEM #14947918
MFR #WSP-20-18-SS
List Price$526.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - Stainless Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.1250 in
MI ITEM #14947918
MFR #WSP-20-18-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$526.94/each for your price

Overview

Mfr description
WSP-20-18-SS SHORT RIGID COUPLING, TWO-P

Specifications

  • Coupling Type
    Two-Piece Clamp
  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.1250 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.0625 in
  • Screw Material
    Stainless Steel
  • Coupling Length
    1.0625 in
  • Bore Tolerance
    +0.0020 in to +0.0005 in | +0.0508 mm to +0.0127 mm
  • Temperature Rating
    -40 to 350 °F
  • Bore Diameter
    1.2500 in
  • Number Of Locking Screws
    4
  • Screw Size
    1/4 in-28
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text