Motion
WSP-24-20-SS
Clamp-on Rigid Coupling - Stainless Steel, Bore - Side 1: 1.5000 in, Bore - Side 2: 1.2500 in
MI ITEM #14947920
MFR #WSP-24-20-SS
List Price$846.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - Stainless Steel, Bore - Side 1: 1.5000 in, Bore - Side 2: 1.2500 in
MI ITEM #14947920
MFR #WSP-24-20-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$846.66/each for your price

Overview

Mfr description
WSP-24-20-SS SHORT RIGID COUPLING, TWO-P

Specifications

  • Bore - Side 1
    1.5000 in
  • Bore - Side 2
    1.2500 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    2.6250 in
  • Screw Material
    Stainless Steel
  • Coupling Length
    1.1875 in
  • Bore Tolerance
    +0.0020 in to +0.0005 in | +0.051 mm to +0.013 mm
  • Temperature Rating
    -40 to 350 °F
  • Screw Size
    5/16-24
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text