Overview
Mfr description
WSP-4-3-SS SHORT RIGID COUPLING, TWO-PIE
Specifications
- Bore - Side 10.2500 in
- Bore - Side 20.1875 in
- Outside Diameter0.6250 in
- Coupling Length0.6250 in
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data