Motion
WSP-8-6-SS
Clamp-on Rigid Coupling - Stainless Steel, Bore - Side 1: 0.5000 in, Bore - Side 2: 0.3750 in
MI ITEM #14947926
MFR #WSP-8-6-SS
List Price$159.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - Stainless Steel, Bore - Side 1: 0.5000 in, Bore - Side 2: 0.3750 in
MI ITEM #14947926
MFR #WSP-8-6-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.23/each for your price

Overview

Mfr description
WSP-8-6-SS SHORT RIGID COUPLING, TWO-PIE

Specifications

  • Coupling Type
    Two-Piece Clamp
  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    0.3750 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    25 mm
  • Overall Length
    0.8750 in
  • Screw Material
    Stainless Steel
  • Coupling Length
    0.8750 in
  • Bore Tolerance
    +0.0020 in to +0.0005 in
  • Temperature Rating
    -40 to 350 °F
  • Harmonization Code
    8483.60.8000
  • Bore Diameter
    0.5000 in
  • Number Of Locking Screws
    4
  • Screw Size
    #8-32
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought