Motion
WSPK-10-8-F
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.5000 in
MI ITEM #14947927
MFR #WSPK-10-8-F
List Price$175.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.5000 in
MI ITEM #14947927
MFR #WSPK-10-8-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.59/each for your price

Overview

Mfr description
WSPK-10-8-F SHORT RIGID COUPLING, TWO-PI

Specifications

  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.5000 in
  • Coupling Material
    Steel
  • Outside Diameter
    1.3125 in
  • Keyway - Side 1
    0.1875 in
  • Keyway - Side 2
    0.1250 in
  • Screw Material
    Alloy Steel
  • Coupling Length
    0.9375 in
  • Bore Tolerance
    +0.0508 mm to +0.0127 mm | +0.0020 in to +0.0005 in
  • Harmonization Code
    8483.60.8000
  • Number Of Locking Screws
    4
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text