Overview
Mfr description
WSPK-10-8-SS SHORT RIGID COUPLING, TWO-P
Specifications
- Bore - Side 10.6250 in
- Bore - Side 20.5000 in
- Outside Diameter1.3125 in
- Coupling Length0.9375 in
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data