Motion
WSPK-14-12-F
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.7500 in
MI ITEM #14947931
MFR #WSPK-14-12-F
List Price$200.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.7500 in
MI ITEM #14947931
MFR #WSPK-14-12-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.71/each for your price

Overview

Mfr description
WSPK-14-12-F SHORT RIGID COUPLING, TWO-P

Specifications

  • Coupling Type
    Two-Piece Clamp
  • Bore - Side 1
    0.8750 in
  • Bore - Side 2
    0.7500 in
  • Coupling Material
    Steel
  • Outside Diameter
    1.0000 in
  • Overall Length
    1.2500 in
  • Keyway - Side 1
    0.1875 in
  • Keyway - Side 2
    0.1875 in
  • Screw Material
    Alloy Steel
  • Coupling Length
    1.0625 in
  • Bore Tolerance
    +0.0508 mm to +0.0127 mm | +0.0020 in to +0.0005 in
  • Temperature Rating
    -40 to 350 °F
  • Harmonization Code
    8483.60.8000
  • Bore Diameter
    0.8750 in
  • Maximum Transmitted Torque
    3.3900 N-m
  • Number Of Locking Screws
    4
  • Screw Size
    1/4 in-28
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought