Motion
WSPK-20-16-F
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.0000 in
MI ITEM #14947937
MFR #WSPK-20-16-F
Price$314.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.0000 in
MI ITEM #14947937
MFR #WSPK-20-16-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$314.82/each

Specifications

Dimensions

  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.0000 in
  • Coupling Length
    1.0625 in
  • Keyway - Side 2
    0.2500 in
  • Outside Diameter
    2.0625 in

Details

  • Bore Tolerance
    +0.0020 in to +0.0005 in
  • Coupling Material
    Steel
  • Harmonization Code
    8483.60.8000
  • Number Of Locking Screws
    4
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel

Overview

Mfr description
WSPK-20-16-F SHORT RIGID COUPLING, TWO-P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought