Motion
WSPK-8-6-F
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 0.5000 in, Bore - Side 2: 0.3750 in
Mi Item #14947945
MFR #WSPK-8-6-F
Price$96.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 0.5000 in, Bore - Side 2: 0.3750 in
Mi Item #14947945
MFR #WSPK-8-6-F

Mfr description
WSPK-8-6-F SHORT RIGID COUPLING, TWO-PIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.43/each

Specifications

Dimensions

  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    0.3750 in
  • Bore Diameter
    0.5000 in
  • Coupling Length
    0.8750 in
  • Keyway - Side 1
    0.1250 in
  • Keyway - Side 2
    0.0937 in
  • Outside Diameter
    25 mm
  • Overall Length
    0.8750 in
  • Screw Size
    #8-32

Details

  • Bore Tolerance
    +0.0020 in to +0.0005 in | +0.051 mm to +0.013 mm
  • Coupling Material
    Steel
  • Coupling Type
    Two-Piece Clamp
  • Harmonization Code
    8483.60.8000
  • Lubrication
    Maintenance Free
  • Number Of Locking Screws
    4
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Temperature Rating
    -40 to 350 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)