Overview
Mfr description
WSPK-8-6-SS SHORT RIGID COUPLING, TWO-PI
Specifications
- Bore - Side 10.5000 in
- Bore - Side 20.3750 in
- Outside Diameter1.1250 in
- Coupling Length0.8750 in
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data