Motion
65432938117
Ruland BC50-1 1/4"-25MM-A, 1 1/4" x 25mm Bellows Coupling, High Stiffness, Aluminum, 3.125" (79.4 mm), OD 3.816" (96.9 mm) Length
Mi Item #14948019
MFR #65432938117
Price$500.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BC50-1 1/4"-25MM-A, 1 1/4" x 25mm Bellows Coupling, High Stiffness, Aluminum, 3.125" (79.4 mm), OD 3.816" (96.9 mm) Length
Mi Item #14948019
MFR #65432938117

Mfr description
BC50-1 1/4"-25MM-A BELLOWS COUPLING, CLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.43/each

Specifications

Dimensions

  • Bore Size
    1.2500 in
  • Length Through Bore
    1.7500 in
  • Max Axial Misalignment
    0.0300 in
  • Outside Diameter
    3.1250 in
  • Overall Length
    3.8160 in
  • Weight
    1.957 lbs

Details

  • Dynamic Torque Non Reversing
    76.26 N-m
  • Dynamic Torque Reversing
    38.13 N-m
  • Torque Capacity
    112.50 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)