Motion
65432938211
Ruland BCK44-1 1/4"-20MM-A, 1 1/4" x 20mm Bellows Coupling with Keyways, High Stiffness, Aluminum, 2.750" (69.9 mm), OD 3.439" (87.4 mm) Length
Mi Item #14948085
MFR #65432938211
Price$504.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BCK44-1 1/4"-20MM-A, 1 1/4" x 20mm Bellows Coupling with Keyways, High Stiffness, Aluminum, 2.750" (69.9 mm), OD 3.439" (87.4 mm) Length
Mi Item #14948085
MFR #65432938211

Mfr description
BCK44-1 1/4"-20MM-A BELLOWS COUPLING, CL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$504.82/each

Specifications

Dimensions

  • Bore Size
    1.2500 in
  • Length Through Bore
    1.5820 in
  • Max Axial Misalignment
    0.0300 in
  • Outside Diameter
    2.7500 in
  • Overall Length
    3.4390 in
  • Weight
    1.292 lbs

Details

  • Dynamic Torque Non Reversing
    52.25 N-m
  • Dynamic Torque Reversing
    26.13 N-m
  • Torque Capacity
    77.08 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)