Motion
65432938255
Ruland BCK44-22MM-3/4"-A, 22mm x 3/4" Bellows Coupling with Keyways, High Stiffness, Aluminum, 2.750" (69.9 mm), OD 3.439" (87.4 mm) Length
MI ITEM #14948108
MFR #65432938255
List Price$504.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BCK44-22MM-3/4"-A, 22mm x 3/4" Bellows Coupling with Keyways, High Stiffness, Aluminum, 2.750" (69.9 mm), OD 3.439" (87.4 mm) Length
MI ITEM #14948108
MFR #65432938255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$504.82/each for your price

Overview

Mfr description
BCK44-22MM-3/4"-A BELLOWS COUPLING, CLAM

Specifications

  • Outside Diameter
    2.7500 in
  • Bore Size
    0.8660 in
  • Overall Length
    3.4390 in
  • Torque Capacity
    77.08 ft-lbs
  • Length Through Bore
    1.5820 in
  • Max Axial Misalignment
    0.0300 in
  • Dynamic Torque Non Reversing
    52.25 N-m
  • Dynamic Torque Reversing
    26.13 N-m
  • Weight
    1.368 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text