Motion
65432938297
Ruland BCK50-1 1/2"-35MM-A, 1 1/2" x 35mm Bellows Coupling with Keyways, High Stiffness, Aluminum, 3.125" (79.4 mm), OD 3.816" (96.9 mm) Length
MI ITEM #14948144
MFR #65432938297
List Price$580.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BCK50-1 1/2"-35MM-A, 1 1/2" x 35mm Bellows Coupling with Keyways, High Stiffness, Aluminum, 3.125" (79.4 mm), OD 3.816" (96.9 mm) Length
MI ITEM #14948144
MFR #65432938297

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$580.50/each for your price

Overview

Mfr description
BCK50-1 1/2"-35MM-A BELLOWS COUPLING, CL

Specifications

  • Outside Diameter
    3.1250 in
  • Bore Size
    1.5000 in
  • Overall Length
    3.8080 in
  • Torque Capacity
    112.50 ft-lbs
  • Length Through Bore
    1.7500 in
  • Max Axial Misalignment
    0.0300 in
  • Dynamic Torque Non Reversing
    76.26 N-m
  • Dynamic Torque Reversing
    38.13 N-m
  • Weight
    1.781 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text