Motion
65432939065
Complete Disc Coupling - 2.7500 in OD, 3.5313 in OAL
MI ITEM #14948207
MFR #65432939065
List Price$397.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - 2.7500 in OD, 3.5313 in OAL
MI ITEM #14948207
MFR #65432939065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$397.28/each for your price

Overview

Mfr description
DCD44-1 1/2"-28MM-A DISC COUPLING, DOUBL

Specifications

  • Bore Size
    1.5000 in
  • Overall Length
    3.5313 in
  • Outside Diameter
    2.7500 in
  • Peak Torque
    96.03 N-m
  • Torque Capacity
    70.83 ft-lbs
  • Length Through Bore
    1.2000 in
  • Number Of Discs
    2
  • Max Axial Misalignment
    0.0300 in
  • Dynamic Torque Non Reversing
    48.02 N-m
  • Finish Coating
    Black Anodized
  • Dynamic Torque Reversing
    24.01 N-m
  • Weight
    1.416 lbs
  • Material
    Aluminum, Stainless Steel
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text